This item is Discontinued.

Gearwrench GEARWRENCH 1/2 in. 12 Point SAE Flex Head Combination Wrench 7 in. L 1 pc 9708

GEARWRENCH 1/2 in. 12 Point SAE Flex Head Combination Wrench 7 in. L 1 pc (Discontinued)

  • Mfr # 9708
  • Zoro # G9447808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9708
Zoro #
G9447808
UPC #
82171097089
Country of Origin
China

Dimensions

Overall Length
7.004 in
Size
1/2 in
End A Thickness
0.319 in
End B Thickness
0.339 in
Length Format
Regular
End B Width
0.984 in
End A Width
1.146 in

Details

Number of Points
12 Point
End B Offset Degrees
0 °
End A Drive Type
Open End
End B Ratcheting Type
Standard
End B SAE/MET
SAE
End B Joint Type
Flex
End A Offset Degrees
15 °
End A Joint Type
None

Description

The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex and locking flex.


  • • Knurled side beam for ratcheting direction indicator
  • • 72 tooth box end
  • • Wipes clean easily of oil and dirt
  • • Surface Drive on box end provides off-corner loading for better grip and reduced fastener rounding
  • • Needs as little as 5 degrees to move fasteners vs. 30 degrees for standard wrenches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.