This item is Discontinued.

Gearwrench GEARWRENCH 12 Point Metric and SAE Ratcheting Combination Wrench Set 20.4 in. L 20 pc 35720

GEARWRENCH 12 Point Metric and SAE Ratcheting Combination Wrench Set 20.4 in. L 20 pc (Discontinued)

  • Mfr # 35720
  • Zoro # G8618046
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35720
Zoro #
G8618046
UPC #
99575357206
Country of Origin
China

Dimensions

Range of Wrench Sizes
3/4 in. and 18 mm

Details

Finish
Full Polish Chrome
Number of Points
12
Number of Pieces
20
Number of Geared Teeth
72
Wrench Material
Alloy Steel
Color
Silver

Description

20 piece ratcheting combination wrench set with SAE and metric sizes. Quickly ratchet nuts and bolts without removing the wrench from the fastener. Ratcheting box end needs as little as 5 deg to move a fastener. Off corner design gives you the speed and extra productivity of ratcheting with the access and convenience of an open end wrench.


  • • 72 tooth ratcheting box end
  • • Features metric and SAE sizes
  • • Large markings for easy wrench identification
  • • Thin head and beam provide greater access in confined work areas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.