This item is Discontinued.

Gearwrench GEARWRENCH 3/4 in. X 3/4 in. 12 Point SAE Ratcheting Combination Wrench 9.764 in. L 1 pc 9024

GEARWRENCH 3/4 in. X 3/4 in. 12 Point SAE Ratcheting Combination Wrench 9.764 in. L 1 pc (Discontinued)

  • Mfr # 9024
  • Zoro # G8619796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9024
Zoro #
G8619796
UPC #
82171090240
Country of Origin
China

Dimensions

Size
3/4 in
Overall Length
9.764 in
End B Width
1.339 in
End A Thickness
0.374 in
Length Format
Regular
End B Thickness
0.441 in
End A Width
1.626 in

Details

Number of Points
12 Point
End B SAE/MET
SAE
End B Ratcheting Type
Standard
End A Offset Degrees
15 °
End A Drive Type
Open End

Description

The GearWrench ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex and locking flex.


  • • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • • Thin head and beam provide greater access in confined work areas
  • • Manufactured from alloy steel for better strength and longer tool life
  • • Size conveniently stamped on both ends of the beam for quick identification
  • • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • • Meets or exceeds ASME and ANSI specifications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.