This item is Discontinued.

Gearwrench GearWrench 80395 0.38 in. Drive 6 Point Deep Socket - 13 mm. KDT-80395

GearWrench 80395 0.38 in. Drive 6 Point Deep Socket - 13 mm. (Discontinued)

  • Mfr # KDT-80395
  • Zoro # G903786039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDT-80395
Zoro #
G903786039
UPC #
99575803956
Country of Origin
China

Description

Features
  • Shallow broach to standard nut depth
  • Knurled ends - Provides grip surface to pull sockets off ratchets
  • Turn down at base of socket - Provides grip surface to pull sockets off ratchets
  • Large hard stamped part number and size on both sides of socket.
  • Easier visibility to socket size
  • 6 Point Deep Socket - 13 mm
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.