Shop GEARWRENCH
See all product information
Create Account
General Purpose Impact Sockets, 1 1/4"
- Mfr # 84514N
- Zoro # G222920039
product price:Â
$
11.69
/ea
Key Features
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84514N
- Zoro #
- G222920039
- UPC #
- 099575000713
- Country of Origin
- China
- Item
- General Purpose Impact Sockets
- Fastener-Holding Type
- Friction
- Includes Non-Marring
- Non-Marring Not Included
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Product Type
- Impact Socket
- Measurement Type
- SAE
- Includes Locking
- Locking Not Included
- Standards
- ASME B107.2
- Finish
- Black Oxide
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Impact Rated Status
- Impact Rated
- Material
- Chrome Molybdenum Alloy Steel
- Bolt Clearance
- 1 in
- Drive Type
- Impact
- Socket Shape
- 6-Point
- Number of Points
- 6
- Includes Thin Wall
- No Thin Wall
- Shell Material
- Chrome Molybdenum Alloy Steel
- Traction Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Socket Size
- 1 1/4 in
- Socket Depth
- Standard
- Drive Size
- 1/2 in
- Wire Rope Length
- 1 39/64 in
- Overall Length
- 1 5/8 in
- Length
- 1 39/64 in
Description
General Purpose Impact Sockets, Socket Size 1 1/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1/2 in, SAE, Bolt Clearance 1 in, Standards ASME B107.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.