General Purpose Impact Sockets, 19 mm
- Mfr # 84577N
- Zoro # G222935606
product price:Â
$
9.75
/ea
Key Features
Measurement Type
Metric
Includes Thin Wall
No Thin Wall
Socket Depth
Deep
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84577N
- Zoro #
- G222935606
- UPC #
- 099575001321
- Country of Origin
- China
- Measurement Type
- Metric
- Includes Thin Wall
- No Thin Wall
- Impact Rated Status
- Impact Rated
- Item
- General Purpose Impact Sockets
- Fastener-Holding Type
- Friction
- Material
- Chrome Molybdenum Alloy Steel
- Includes Non-Marring
- Non-Marring Not Included
- Includes Locking
- Locking Not Included
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Tether Status
- Not Tether Capable
- Number of Points
- 6
- Socket Shape
- 6-Point
- Bolt Clearance
- 17/32 in
- Finish
- Black Oxide
- Product Type
- Impact Socket
- Standards
- ASME B107.33M
- Includes Insulation
- Not Insulated
- Drive Type
- Impact
- Shell Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Socket Depth
- Deep
- Wire Rope Length
- 3 15/64 in
- Drive Size
- 1/2 in
- Socket Size
- 19 mm
- Overall Length
- 3 1/4 in
- Length
- 3 15/64 in
Description
General Purpose Impact Sockets, Socket Size 19 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1/2 in, Metric, Bolt Clearance 17/32 in, Standards ASME B107.33M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.