Shop GEARWRENCH
See all product information
Create Account
General Purpose Impact Sockets, 3/4"
- Mfr # 84552N
- Zoro # G822935365
product price:Â
$
11.45
/ea
Key Features
Includes Non-Marring
Non-Marring Not Included
Finish
Black Oxide
Bolt Clearance
17/32 in
Includes Non-Magnetic/Sparking
Non-Magnetic
Fastener-Holding Type
Friction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84552N
- Zoro #
- G822935365
- UPC #
- 099575001086
- Country of Origin
- China
Dimensions
- Socket Size
- 3/4 in
- Drive Size
- 1/2 in
- Wire Rope Length
- 3 15/64 in
- Socket Depth
- Deep
- Overall Length
- 3 1/4 in
- Length
- 3 15/64 in
Description
General Purpose Impact Sockets, Socket Size 3/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1/2 in, SAE, Bolt Clearance 17/32 in, Standards ASME B107.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.