Shop GEARWRENCH
See all product information
Create Account
General Purpose Impact Sockets, 9/16"
- Mfr # 84549N
- Zoro # G122935522
product price:Â
$
8.25
/ea
Key Features
Material
Chrome Molybdenum Alloy Steel
Drive Size
1/2 in
Measurement Type
SAE
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84549N
- Zoro #
- G122935522
- UPC #
- 099575001055
- Country of Origin
- China
- Material
- Chrome Molybdenum Alloy Steel
- Measurement Type
- SAE
- Item
- General Purpose Impact Sockets
- Includes Thin Wall
- No Thin Wall
- Fastener-Holding Type
- Friction
- Finish
- Black Oxide
- Socket Shape
- 6-Point
- Includes Insulation
- Not Insulated
- Standards
- ASME B107.2
- Number of Points
- 6
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Not Included
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Bolt Clearance
- 15/32 in
- Product Type
- Impact Socket
- Drive Type
- Impact
- Impact Rated Status
- Impact Rated
- Includes Non-Marring
- Non-Marring Not Included
- Shell Material
- Chrome Molybdenum Alloy Steel
- Traction Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
- Socket Size
- 9/16 in
- Wire Rope Length
- 3 15/64 in
- Overall Length
- 3 1/4 in
- Length
- 3 15/64 in
Description
General Purpose Impact Sockets, Socket Size 9/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1/2 in, SAE, Bolt Clearance 15/32 in, Standards ASME B107.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.