General Purpose Impact Sockets, 7/8"
- Mfr # 84554N
- Zoro # G322935445
product price:Â
$
10.75
/ea
Key Features
Wire Rope Length
3 15/64 in
Measurement Type
SAE
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Locking
Locking Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84554N
- Zoro #
- G322935445
- UPC #
- 099575001109
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 15/64 in
- Drive Size
- 1/2 in
- Socket Size
- 7/8 in
- Socket Depth
- Deep
- Overall Length
- 3 15/64 in
- Length
- 3 15/64 in
Description
General Purpose Impact Sockets, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1/2 in, SAE, Bolt Clearance 19/32 in, Standards ASME B107.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.