Zoro Homepage

Gw Mts 1/4 3/8 1/2, 185 Pc

  • Mfr # GW72MCBMTS

  • Zoro # G413311783


product price: $179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
3 Ratchets 1 Driver 3 Extension Bars 2 Adapters 61 Shallow Sockets 47 Deep Sockets 2 Spark Plug Sockets 6 Wrenches 60 Bits
Standards
ANSI, ASME
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW72MCBMTS
Zoro #
G413311783
UPC #
099575374722
Country of Origin
Taiwan, Province of China

Details

Item
Gw Mts 1/4 3/8 1/2, 185 Pc
Includes
3 Ratchets 1 Driver 3 Extension Bars 2 Adapters 61 Shallow Sockets 47 Deep Sockets 2 Spark Plug Sockets 6 Wrenches 60 Bits
Standards
ANSI, ASME
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point

Description

Gw Mts 1/4 3/8 1/2, 185 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.