Zoro Homepage

Impact Hex Bit Skt Set, 3/4 in Dr, SAE, 5PC

  • Mfr # 84899-06

  • Zoro # G212535373


product price: $144.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Manganese Phosphate
Material
Alloy Steel
Drive Type
Hex
Type
Bit Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84899-06
Zoro #
G212535373
UPC #
099575048999
Country of Origin
Viet Nam

Details

Item
Impact Hex Bit Skt Set,3/4 in Dr,SAE,5PC
SAE or Metric
SAE
Finish
Manganese Phosphate
Material
Alloy Steel
Drive Type
Hex
Type
Bit Socket

Description

Socket Bit Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.