Jack Stands With Pin, 12 ton
Mfr # GWJS12T
Zoro # G113780223
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
10.6 in
Color
Molten Orange, Black
Material
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWJS12T
Zoro #
G113780223
UPC #
099575100444
Country of Origin
China
Dimensions
Length
11.8 in
Width
10.6 in
Details
Item
Jack Stands With Pin,12 ton
Color
Molten Orange, Black
Material
Forged Steel
Description
Jack Stands With Pin,12 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.