Shop GEARWRENCH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Master Mechanics Hand Tool 613Pc Set
- Mfr # 89060
- Zoro # G712120772
product price:Â
$
2,519.99
/ea
Key Features
Includes
Diagonal Cutting, Long Nose, Professional Assortment of Ergonomic Dipped Grip Handle Pliers with Tongue and Groove, Slip Joint
Features
Number of Pieces
613
Primary Application
Mechanics
Tool Families Included
Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89060
- Zoro #
- G712120772
- UPC #
- 099575890604
- Country of Origin
- Taiwan, Province of China
- Item
- Master Mechanic Tool Set
- Includes
- Diagonal Cutting, Long Nose, Professional Assortment of Ergonomic Dipped Grip Handle Pliers with Tongue and Groove, Slip Joint
- Features
- Number of Pieces
- 613
- Primary Application
- Mechanics
- Tool Families Included
- Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
- Miscellaneous Tools Included
- No
- Cutting Tools Included
- No
- Pliers Included
- Yes
- Wrenches Included
- (72) Tooth Ratcheting Wrenches
- Number of Wrenches
- 44
- Screwdrivers, Keys, and Bits Included
- Yes
- Measurement Type
- Metric/SAE
- Sockets, Drive Tools, and Accessories Included
- Yes
- Number of Sockets, Drive Tools, and Accessories
- 964
- Number of Screwdrivers, Keys, and Bits
- 88
- HVAC Tools Included
- No
- Electrical and Telecom Tools Included
- No
- Tool Storage Type
- None, Tools Only
- Insulated
- Uninsulated
- Measuring and Testing Tools Included
- No
- Plumbing Tools Included
- No
- Striking and Struck Tools Included
- No
Dimensions
- Drive Size1
- 1/4 in; 3/8 in; 1/2 in
- For Fastener Sizes
- 3/16 in to 1 1/2 in, 4 mm to 32 mm
- Fits Chest Size
Description
Master Mechanic Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 613, Pliers Included Yes, Screwdrivers, Keys, and Bits Included Yes, Sockets, Drive Tools, and Accessories Included Yes, Wrenches Included (72) Tooth Ratcheting Wrenches, Striking and Struck Tools Included No, Cutting Tools Included No, Plumbing Tools Included No, Electrical and Telecom Tools Included No, HVAC Tools Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.