Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Creeper

  • Mfr # 86995

  • Zoro # G2195031


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb.
Material
Frame: Composite
Length
40-3/4"
Includes
6 3" TPC Ball Bearing Casters
Features
Super Durable Reinforced EVA Back And Head Rest, Magnetic Parts Trays, Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86995
Zoro #
G2195031
UPC #
099575869952
Country of Origin
Taiwan, Province of China

Dimensions

Length
40-3/4"
Caster Size
3"
Width
20.5 in
Height
5.75 in
Caster Wheel Size
3 in x 1 in

Details

Load Capacity
300 lb.
Material
Frame: Composite
Includes
6 3" TPC Ball Bearing Casters
Features
Super Durable Reinforced EVA Back And Head Rest, Magnetic Parts Trays, Low Profile
Number of Wheels
6
Item
Creeper
Color
Orange
Type
Creepers, Stools & Rolling Seats
Caster Wheel Material
Thermoplastic Rubber (TPR)

Description

Creeper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.