Mechanics Hand Tool Set, 27-Piece, Steel, Chrome
- Mfr # GWXSCBMTS14
- Zoro # G822914346
product price:Â
$
33.85
/ea
Key Features
Drive Size
1/4 in
SAE or Metric
SAE
Finish
Chrome
Material
Steel
Number of Pieces
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWXSCBMTS14
- Zoro #
- G822914346
- UPC #
- 099575374746
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 1/4 in
Details
- SAE or Metric
- SAE
- Finish
- Chrome
- Material
- Steel
- Number of Pieces
- 27
Description
GearWrench Mechanics Hand Tool Set, Specifications: 1/4 in Drive, SAE, Metric Measurement, Steel, Chrome, Number of Pieces: 27, Includes: 72-Tooth Ratchet, 4 in Extension Bar, Bit Adapter, #1, #2 Phillips, 5/32 in, 7/32 in Slotted Bits, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in and 4 mm Through 13 mm Sockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.