Shop GENIUS TOOLS
Create Account
13mm L-Shaped Hex Wrench 260mmL
- Mfr # 572613L
- Zoro # G023581262
original price:Â $10.82 , new price: $9.74 , 9 percent off
new price:Â
$
9.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572613L
- Zoro #
- G023581262
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 13mm Metric Extra Long 260mm Durable Steel - 572613L Hex Key Wrench This 13mm metric L-shaped hex wrench is built for controlled turning and reliable engagement on hex fasteners. The extra-long 260mm (10.24 in) overall length provides added reach and leverage while keeping handling straightforward in a professional tool kit. Made from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. The wrench is heat treated through oil quenching to create a tough exterior with a strong inner core, and the size is permanently stamped for quick identification. Key Benefits 13mm L-shaped hex key design supports steady torque and secure fastener fit. Extra-long 260mm overall length improves reach and leverage in tight areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist rust and maintain tool condition. Oil-quenched heat treatment provides tough exterior and strong inner core. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade quality and consistency. SKU: 572613L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.