Mechanics Hand Tool Set, 35-Piece, Chrome
- Mfr # GW72SWS38
- Zoro # G122914039
product price:Â
$
74.49
/ea
Key Features
Number of Pieces
35
Finish
Chrome
SAE or Metric
SAE
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW72SWS38
- Zoro #
- G122914039
- UPC #
- 099575072383
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 3/8 in
Details
- Number of Pieces
- 35
- Finish
- Chrome
- SAE or Metric
- SAE
Description
GearWrench Mechanics Hand Tool Set, Specifications: 3/8 in Drive, SAE, Metric Measurement, Chrome, Number of Pieces: 35, Includes: 72-Tooth Ratchet, 6 in Extension Bar, Bit Adapter, T10, T15, T20, T25, T30 Torx, #1, #2, #3 Phillips, 5/32 in, 7/32 in Slotted Bits, 8 mm, 10 mm Through 19 mm, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in and 7/8 in Sockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.