Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Swivel Impact Socket
- Mfr # 487922M
- Zoro # G223581178
original price:Â $19.40 , new price: $17.46 , 10 percent off
new price:Â
$
17.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487922M
- Zoro #
- G223581178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487922M Impact Socket Built for professional hand tool use, this 22mm semi-deep swivel impact socket combines a 1/2in drive with added articulation for fasteners that aren't perfectly in line. The semi-deep profile helps cover common clearance needs, while the swivel design supports access in tight, hard-to-reach areas. Manufactured from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for strength, durability, and corrosion resistance. Clear size stamping supports quick identification and tool organization in busy shop environments. Key Benefits 1/2in drive with 22mm size for common professional fastening tasks. Semi-deep 80mm (3.15in) length supports improved reach and clearance. Swivel head provides full range of motion in tight access areas. Chromium-vanadium steel alloy construction delivers high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and wear over time. Stamped size markings aid permanent identification and faster tool organization. SKU: 487922M. A solid choice for technicians who need dependable swivel access without sacrificing impact-ready strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.