Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

243 Piece 12 Point Mechanics Tool Set in 3 Drawer Storage Box

  • Mfr # 80972

  • Zoro # G1368405


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
243
Includes
3 Ratchets 11 extensions 4 Adapters 3 Universal Joints 15 1/4" Dr. SAE Sockets 13 1/4" Dr. Metric Sockets 15 1/4" Dr. Deep SAE Sockets 11 1/4" Dr. Deep Metric Sockets 13 3/8 Dr. SAE Sockets 17 3/8 Dr. Metric Sockets 12 3/8 Dr. Deep.
SAE or Metric
SAE, Metric
Features
Sockets and wrenches feature off-corner loading design to reduce fastener rounding,Universal joints provide additonal access to hard to reach fasteners.
Sub-Category
Mechanics Tool Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80972
Zoro #
G1368405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
19 in
Height
12 in
Width
13 in

Details

Item
Mechanics Tool Set in 3 Drawer Storage B
Number of Pieces
243
Includes
3 Ratchets 11 extensions 4 Adapters 3 Universal Joints 15 1/4" Dr. SAE Sockets 13 1/4" Dr. Metric Sockets 15 1/4" Dr. Deep SAE Sockets 11 1/4" Dr. Deep Metric Sockets 13 3/8 Dr. SAE Sockets 17 3/8 Dr. Metric Sockets 12 3/8 Dr. Deep.
SAE or Metric
SAE, Metric
Features
Sockets and wrenches feature off-corner loading design to reduce fastener rounding,Universal joints provide additonal access to hard to reach fasteners.
Sub-Category
Mechanics Tool Set
Tool Storage Type Included
Box
Finish
Full Polished Chrome
Material
Alloy steel
Drive Type
12 Point

Description

Mechanics Tool Set in 3 Drawer Storage B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.