Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82212
Zoro #
G3523746
UPC #
099575822124
Country of Origin
China
Dimensions
Overall Length
12"
Overall Width
12-1/4"
Details
Color
Black
Features
(14) Locking Positions, Fits Nail Sizes 14 Degrees to 10 Degrees F, Indexible to 180 Degrees F
Material
Carbon Steel
Pry Bar Sub-Category
Nail Pullers
Item
Indexable Nail Puller
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Indexable Nail Puller, Type Indexable Nail Puller, Overall Length 12 in, Features (14) Locking Positions, Fits Nail Sizes 14 Degrees to 10 Degrees F, Indexible to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.