This item is Discontinued.

Gearwrench Ratcheting Box Wrench, 12x13mm, Double End 9212D

Ratcheting Box Wrench, 12x13mm, Double End (Discontinued)

  • Mfr # 9212D
  • Zoro # G7787774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9212D
Zoro #
G7787774
UPC #
82171092121
Country of Origin
China

Dimensions

Overall Length
6 43/64 in

Details

Reversing
No
SAE or Metric
Metric
Number of Points
12
Tether Style
Tether Capable
Finish
Full Polish
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Ratcheting Box Wrench

Description

Ratcheting Box Wrench,12x13mm,Double End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.