This item is Discontinued.

Gearwrench Ratcheting Box Wrench, 7/16X1/2, Dbl End 9202D

Ratcheting Box Wrench, 7/16X1/2, Dbl End (Discontinued)

  • Mfr # 9202D
  • Zoro # G7790118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9202D
Zoro #
G7790118
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 3/8 in

Details

Reversing
No
SAE or Metric
SAE
Number of Points
12
Item
Ratcheting Box Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Tether Style
Tether Capable

Description

Ratcheting Box Wrench, Chrome, Overall Length 6 3/8 in, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.