This item is Discontinued.

Gearwrench Ratcheting Combination Wrench, 14mm 9914D

Ratcheting Combination Wrench, 14mm (Discontinued)

  • Mfr # 9914D
  • Zoro # G7790319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9914D
Zoro #
G7790319
UPC #
037103482907
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
14 mm
Wrench Length Style
Standard
Head Thickness
5/16 in, 3/8 in

Details

Finish
Full Polish
Head Offset Angle
0 Degrees , 15 Degrees
Number of Points
12
Reversing
No
Insulated
No
Anti-Slip Design
Yes
Tether Style
Tether Capable
Tether Capable
Tether Capable
Standards
ANSI, ASME
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Head Type
Flexible
Handle Color
Silver
Handle Type
One Piece
Corrosion Resistant
Yes
Ratcheting
Yes
Min. Arc Swing
5 Degrees
Measurement Type
Metric
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No

Description

Ratcheting Combination Wrench, Alloy Steel, Full Polish, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 0 Degrees , 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/16 in, 3/8 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.