This item is Discontinued.

Gearwrench Ratcheting Combo Wrench, 5/16, Indexable 85450

Ratcheting Combo Wrench, 5/16, Indexable (Discontinued)

  • Mfr # 85450
  • Zoro # G0929548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85450
Zoro #
G0929548
UPC #
099575854507
Country of Origin
China

Dimensions

Overall Length
8 1/4 in

Details

Finish
Full Polish
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Wrench Style
Combination, Indexable, Open End
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees
Flexible Head
180 Degrees
Tether Style
Tether Capable

Description

Ratcheting Combination Wrench, Full Polish, Overall Length 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.