This item is Discontinued.

Gearwrench Ratcheting Puller, Screw Size 10" 3626

Ratcheting Puller, Screw Size 10" (Discontinued)

  • Mfr # 3626
  • Zoro # G0931596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3626
Zoro #
G0931596
UPC #
082171036262
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
12"

Details

Item
Ratcheting Puller
Capacity
7 tons
Reach
6-3/4"
Spread (In.)
10
Application
Pulling Gears and Pulleys
Includes
7 Ton Puller Assembly

Description

Ratcheting Puller, Application Pulling Gears and Pulleys, Includes 7 Ton Puller Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.