Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 7/8", Steel
- Mfr # JHW1188B
- Zoro # G423933760
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Reversing
No
Number of Points
12
Head Size
1 7/8 in
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1188B
- Zoro #
- G423933760
- UPC #
- 0662459101259
- Country of Origin
- United States
- Reversing
- No
- Number of Points
- 12
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Handle Color
- Black
- Weight
- 0.18 lb
- Material
- Steel
- Head Offset Angle
- 15 Degrees
- Standards
- AS 954
- Insulated
- No
- Box End Type
- 12-Point Box End
- Finish
- Black Oxide
- Head Type
- Offset
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Size
- 1 7/8 in
- Wrench Length Style
- Standard
- Head Thickness
- 13/16 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 7/8 in, Overall Length 24 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 13/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.