This item is Discontinued.

Gearwrench Repl 3 Pc. 4" Med Grit Engine Cylinder Hone Stones No. 240 for 2833D 2835D

Repl 3 Pc. 4" Med Grit Engine Cylinder Hone Stones No. 240 for 2833D (Discontinued)

  • Mfr # 2835D
  • Zoro # G7992498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2835D
Zoro #
G7992498
UPC #
082171028359
Country of Origin
United States

Dimensions

Size
4"

Details

Number of Pieces
3
For Use With
Mfr. No.: 2833D(Engine Cylinder Hone)
Features
Medium Grit Engine Cylinder Hone Stones No. 240
Item
Stones,Medium Grit,No 240,4"

Description

Stones,Medium Grit,No 240,4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.