Zoro Homepage

Round Bastard File, 8 in

  • Mfr # 82823H

  • Zoro # G012530172


product price: $20.85
/ea

Key Features

Length
12.75 in
Width
1.312 in
Blade Length
8 in
Type
Files
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82823H
Zoro #
G012530172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.75 in
Width
1.312 in
Blade Length
8 in

Details

Item
Round Bastard File,8 in
Type
Files
Material
Alloy Steel
Tether Ready
No

Description

Round Bastard File,8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.