Screwdriver Sets, Case, Black

  • Mfr # 80057H
  • Zoro # G722920157
product price: 
$
59.85
/ea

Key Features

Includes
(12) Screwdrivers
ESD Safety
Not ESD Safe
For Fastener Size
#0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, T10, T5, T6, T7, T8, T9
Handle Color
Black
Includes Insulation
Not Insulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80057H
Zoro #
G722920157
UPC #
099575080579
Country of Origin
Taiwan, Province of China

Dimensions

For Fastener Size
#0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, T10, T5, T6, T7, T8, T9
Wire Rope Length
3 1/2 in
Shank Length
2 9/25 in
Sizes Included
#0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, T10, T5, T6, T7, T8, T9
Tip Size
#0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, T10, T5, T6, T7, T8, T9
Handle Length
3 11/16 in
Overall Length
3 1/2 in
Length
3 1/2 in

Details

Includes
(12) Screwdrivers
ESD Safety
Not ESD Safe
Handle Color
Black
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Measurement Type
Metric
Grip Style
Ergonomic, Non-Slip
Corrosion-Resistance
Corrosion-Resistant
Number of Pieces
12
Bit Storage
Separate Case
For Screw Type
Phillips, Slotted, Torx
Shank Shape
Round
Standards
ASME B107.15
Shank Material
Alloy Steel
Item
Screwdriver Sets
Container Type
Case
Tip Finish
Black Oxide
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Style
Phillips, Slotted, Torx
Shank Finish
Black Oxide
Includes Non-Magnetic/Sparking
Non-Magnetic
Number of Ends
1
Includes Ratcheting
Ratcheting Not Included
Handle Material
Bi-Material
Handle Shape
Straight

Description

Screwdriver Sets, Tip Finish Black Oxide, #0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, T10, T5, T6, T7, T8, T9, Phillips, Slotted, Torx, Ergonomic, Non-Slip, Number of Pieces 12, Measurement Type Metric, Includes (12) Screwdrivers, ASME B107.15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews