
Serpentine Belt Tool 15Pc, Ratchet Wrench
Mfr # 89000
Zoro # G512301920
product price: $88.45
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Serpentine Belt Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89000
Zoro #
G512301920
UPC #
099575890000
Country of Origin
Taiwan, Province of China
Details
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Serpentine Belt Tools
Description
Drive Size 3/8 in, Number of Pieces 15, For Fastener Sizes 13 mm to 19 mm, Features Complete Tool Set for Removing or Installing the Serpentine Belt on Vehicles with a Spring Loaded Belt Tensioner Pulley, Includes Drive Tools: Long Bar, Special GearWrench(R) Locking Flex-Head Ratcheting Wrench and 3/8 in, 1/2 in and 3/4 in Adapters, Long Bar can Hold Sockets Directly or Attach to the Ratcheting Wrench for Maximum Access, Includes 13 mm, 14 mm and 15 mm Crowfoot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.