Zoro Homepage

Skt std 1/2dr 12pt 24mm

  • Mfr # 80759

  • Zoro # G0927676


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Number of Points
12
Finish
Full Polish Chrome
Overall Length
1.488 in
SAE or Metric
Metric
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80759
Zoro #
G0927676
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.488 in
Size
24 mm

Details

Item
Skt Std 1/2Dr 12Pt 24Mm
Number of Points
12
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
12 Point
Material
Alloy Steel
Type
Socket

Description

Skt Std 1/2Dr 12Pt 24Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.