Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Combination, SAE, 7 PC, 12 Pt

  • Mfr # 86858

  • Zoro # G112535343


product price: $108.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Tether Capable
No
Wrench Material
Alloy Steel
Includes
Wrench Rack
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86858
Zoro #
G112535343
UPC #
099575868580
Country of Origin
Viet Nam

Details

Item
Stubby Combination,SAE,7 PC,12 Pt
SAE or Metric
SAE
Tether Capable
No
Wrench Material
Alloy Steel
Includes
Wrench Rack
Standards
ANSI, ASME
Drive Type
12 Point
Finish
Full Polish Chrome

Description

Stubby Combination,SAE,7 PC,12 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.