3/8" 90-Tooth 12 Point Reversible Ratcheting Wrench
Mfr # 86643
Zoro # G107465891
product price:Â $24.99
/eaKey Features
Finish
Full Polish Chrome
Overall Length
6.67 in
SAE or Metric
SAE
Material
Alloy Steel
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86643
Zoro #
G107465891
UPC #
099575066436
Country of Origin
China
Dimensions
Overall Length
6.67 in
Size
3/8 in
Details
Finish
Full Polish Chrome
SAE or Metric
SAE
Material
Alloy Steel
Item
Racheting Wrench Reverse Combination 90 T
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Description
Combination Ratcheting Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.