Shop PERFORMANCE TOOL
See all product information
Create Account
7/8 in. Ratcheting Wrench, CrV, 100 Gear Teeth, Low Profile Head
- Mfr # W30260
- Zoro # G323310388
product price:Â
$
35.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
SAE
Material
Chrome vanadium steel
Size
7/8 in
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30260
- Zoro #
- G323310388
- UPC #
- 39564302602
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple Chrome
- SAE or Metric
- SAE
- Material
- Chrome vanadium steel
- Ratcheting
- Yes
- Type
- Ratcheting
- Item
- Wrench Ratcheting 7/8
- Grade
- Professional
Dimensions
- Size
- 7/8 in
Description
Introducing the Performance Tool W30260 7/8" Ratcheting Wrench, the ultimate tool for demanding automotive and industrial applications. Its exceptional durability stems from high-grade drop forged chrome vanadium steel, ensuring longevity under extensive loads. Triple chrome plating provides superior corrosion resistance. Experience unparalleled precision with this wrench's low-profile head, allowing you to access and maneuver in confined spaces with ease. The impressive 100 gear teeth deliver a useful 3.6-degree sweep, enabling efficient and accurate fastening. Ideal for professionals and DIY enthusiasts alike, the Performance Tool W30260 Ratcheting Wrench empowers you to tackle complex projects with confidence
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.