Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Geberit Act Pl Sigma60(2016) Dual D-C Br Chrome 115.640.GH.1

Act Pl Sigma60(2016) Dual D-C Br Chrome (Discontinued)

  • Mfr # 115.640.GH.1
  • Zoro # G8427303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.640.GH.1
Zoro #
G8427303
UPC #
04025416546788
Country of Origin
China

Dimensions

Size
8.4" L x 5.2 H

Details

Item
Toilet Act Pl Sigma60(2016) Dual D-C Br Chrome
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Material
Glass, Zinc Die Cast
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
Brushed Chrome
Fixture Type
Toilets
Finish
Brushed Chrome
Gallons per Flush
1.6 and 0.8/1.28 and 0.8
Material of Construction
Glass, Zinc Die Cast
Type
Dual Flush Plate

Description

Act Pl Sigma60(2016) Dual D-C Br Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.