This item is Discontinued.

Geberit Act Pl Sigma70 Dual White Gl Sigma-12Cm 115.620.SI.1

Act Pl Sigma70 Dual White Gl Sigma-12Cm (Discontinued)

  • Mfr # 115.620.SI.1
  • Zoro # G8427163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115.620.SI.1
Zoro #
G8427163
UPC #
4025416205548
Country of Origin
Denmark

Dimensions

Size
9-1/2" L x 6.3" H x 7/16" W

Details

Item
Toilet Act Pl Sigma70 Dual White Gl Sigma-12Cm
Fits Brand
Geberit
For Use With
Sigma 2x6 in-Wall Toilet System
Color/Finish
White Glass with Aluminum Frame
Standards
ADA
Material
Glass, Zinc Die Cast, Stainless Steel
Includes
Water Connection, Hydraulic Lifter with Flexible Hoses, and Mounting Frame
Type
Sigma70 Flush Plate
Finish
White Glass with Aluminum Frame
Material of Construction
Glass, Zinc Die Cast, Stainless Steel
Gallons per Flush
1.6 and 0.8/1.28 and 0.8

Description

Act Pl Sigma70 Dual White Gl Sigma-12Cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.