This item is Discontinued.

Geberit Wc-Ctrl Ir Mains Typ 10 Auto/Bl 115.907.KH.1

Wc-Ctrl Ir Mains Typ 10 Auto/Bl (Discontinued)

  • Mfr # 115.907.KH.1
  • Zoro # G8427592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115.907.KH.1
Zoro #
G8427592
UPC #
-
Country of Origin
Denmark

Dimensions

Size
9.7" L x 6-1/2" H x 1/2" W

Details

Fits Brand
Geberit
Material
Molded Plastic/Zinc Diecast/Molded Plastic/Fabricated Stainless Steel
Type
Sigma10 Flush Plate
Material of Construction
Molded Plastic/Zinc Diecast/Molded Plastic/Fabricated Stainless Steel
Fixture Type
Toilets
Color/Finish
Polished Chrome with Matte Chrome Accent
Finish
Polished Chrome with Matte Chrome Accent
Gallons per Flush
1.6 and 0.8/1.28 and 0.8
Standards
ADA, ICC/ANSI A117.1.
For Use With
Sigma Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Item
Toilet Wc-Ctrl Ir Mains Typ 10 Auto/Bl
Sub-Category
Plumbing

Description

Wc-Ctrl Ir Mains Typ 10 Auto/Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.