
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115.907.KM.1
Zoro #
G8427717
UPC #
-
Country of Origin
Denmark
Dimensions
Size
9.7" L x 6-1/2" H x 1/2" W
Details
Item
Toilet Wc-Ctrl Ir Mains Typ 10 Auto/Bl
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Color
Black
Color/Finish
Black/Polished Chrome
Standards
ADA, ICC/ANSI A117.1.
Material
Molded Plastic/Zinc Diecast/Molded Plastic/Fabricated Stainless Steel
Includes
Mounting Frame and Hardware
Material of Construction
Molded Plastic/Zinc Diecast/Molded Plastic/Fabricated Stainless Steel
Fixture Type
Toilets
Gallons per Flush
1.6 and 0.8/1.28 and 0.8
Type
Sigma10 Flush Plate
Finish
Polished Chrome
Description
Wc-Ctrl Ir Mains Typ 10 Auto/Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.