Zoro Homepage

Traffic Cone, PVC, 28 in Height, 7 lb, Traffic Orange

  • Mfr # 97513-6

  • Zoro # G508424428


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Color
Traffic Orange
Material
PVC
Height
28 in
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97513-6
Zoro #
G508424428
UPC #
810001914493
Country of Origin
United States

Dimensions

Height
28 in

Details

Item
Traffic Cone
Color
Traffic Orange
Material
PVC
Weight
7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.