
Gecko Alliance 91041915-000 Wet End 1.5 Hp Xp2e 56 Frame (Discontinued)
- Mfr # 91041915-000
- Zoro # G403983174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91041915-000
Zoro #
G403983174
UPC #
-
Country of Origin
China
Description
Features
- Wet End Complete - Complete Wet End
- Suction Connection Size - 2 in.
- Suction Connection Type - Male Buttress Thread (mbt)
- Discharge Connection Size - 2 in.
- Discharge Connection Type - Male Buttress Thread (mbt)
- Operational Horsepower - 1.5 hp
- Total Horsepower - 4.0thp
- Motor Frame - 56 Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.