
1" Square Drive, 2-3/8" SAE Socket, 12 Points
Mfr # D 21 2.3/8AF
Zoro # G8759867
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1" Square
Size
2-3/8"
Finish
Chrome plated
Overall Length
85mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 21 2.3/8AF
Zoro #
G8759867
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1" Square
Size
2-3/8"
Overall Length
85mm
Details
Item
Bi-Hexagon Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Bi-Hexagon
Material
Gedore Vanadium Steel 31CrV3
Description
Socket,1 In.,2.3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.