
1/2" Drive Extension
Mfr # VDE 1990-10
Zoro # G9061291
product price: $42.65
/eaKey Features
Drive Size
1/2"
SAE or Metric
SAE, Metric
Output Drive Type
Male Square
System of Measurement
Inch/Metric
Tether Capable
Not Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 1990-10
Zoro #
G9061291
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Details
Item
Extension
SAE or Metric
SAE, Metric
Output Drive Type
Male Square
System of Measurement
Inch/Metric
Tether Capable
Not Tether Capable
For Use With
Hand-Operated Sockets With Square Drive As Per DIN 3120, ISO 1174
Standards
DIN 3120; ISO 1174
Number of Points
4
Number of Pieces
1
Description
Insulated Socket Extension 1/2",10" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.