Zoro Homepage

1/2" Drive Extension

  • Mfr # VDE 1990-5

  • Zoro # G9061285


product price: $30.89
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE, Metric
Output Drive Type
Male Square
Tether Capable
Not Tether Capable
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 1990-5
Zoro #
G9061285
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"

Details

Item
Extension
SAE or Metric
SAE, Metric
Output Drive Type
Male Square
Tether Capable
Not Tether Capable
Number of Pieces
1
Number of Points
4
System of Measurement
Inch/Metric
For Use With
Hand-Operated Sockets With Square Drive As Per DIN 3120, ISO 1174

Description

Insulated Socket Extension 1/2 In.,5 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.