
1/2" Drive Insulated Socket Metric
Mfr # VDE 19 16
Zoro # G9056041
product price: $22.99
/eaKey Features
Drive Size
1/2"
Overall Length
55.5mm
SAE or Metric
Metric
Socket Type
VDE Hexagon
Material
Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 19 16
Zoro #
G9056041
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Overall Length
55.5mm
Size
16mm
Details
Item
Insulated Socket,1/2",16mm
SAE or Metric
Metric
Socket Type
VDE Hexagon
Material
Vanadium Steel
Number of Points
6
Description
Insulated Socket,1/2",16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.