Zoro Homepage

1/2" Drive Insulated Socket Metric

  • Mfr # VDE 19 19

  • Zoro # G9056148


product price: $25.19
/ea

Key Features

Drive Size
1/2"
Overall Length
56mm
SAE or Metric
Metric
Material
Vanadium Steel
Socket Type
VDE Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 19 19
Zoro #
G9056148
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Overall Length
56mm
Size
19mm

Details

Item
Insulated Socket,1/2",19mm
SAE or Metric
Metric
Material
Vanadium Steel
Socket Type
VDE Hexagon
Number of Points
6

Description

Insulated Socket,1/2",19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.