customer-service Help
Gedore

1/4" Square Drive, 3/16" SAE Socket, 6 Points

$6.34 5% off
$6.02

Must order in multiples of 2

  • Drive Size: 1/4" Square
  • Socket Type: Hexagon
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Total: $12.04

Gedore #20 3/16AF Specifications

  • Drive Size: 1/4" Square
  • Socket Type: Hexagon
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 25mm
  • Material: Gedore Vanadium Steel 31CrV3
  • Size: 3/16"
  • Finish: Polished Chrome Plated
  • Item: Hexagon Socket
  • Country of Origin (subject to change): Germany

Description

Socket,1/4 ",3/16 "

Reviews of Gedore #20 3/16AF