Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Hex Bit Socket 55mmL
- Mfr # 408+2135
- Zoro # G923582253
original price:Â $6.50 , new price: $5.85 , 10 percent off
new price:Â
$
5.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2135
- Zoro #
- G923582253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/2 Inch Drive 55mm Length Durable Steel Construction - 408+2135, Hex Bit Socket Tool This 1/2in drive 5mm hex bit socket is built for consistent fastening and removal where accurate fit and dependable engagement matter. With a 55mm overall length (2.17 inches), it provides a practical balance of access and control for day-to-day service work. Constructed from high-speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance in demanding environments. Permanently stamped size markings support fast identification and cleaner tool organization in the shop or on the cart. Key Benefits 1/2in drive with 5mm hex bit for secure, consistent engagement. 55mm overall length supports access while maintaining stable handling and control. High-speed steel construction delivers high strength for rigorous professional use. Anti-corrosive properties help protect the tool in harsh working conditions. Securely attached, interchangeable bit socket design for reliable, repeatable performance. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable quality and fit. Designed for professional technicians, this hex bit socket is made to handle heavy use over time without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.