
3/4" Drive Ratchet, Reversible
Mfr # 3293 U-10
Zoro # G8501917
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Overall Length
620mm
Finish
Chrome
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3293 U-10
Zoro #
G8501917
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4"
Overall Length
620mm
Details
Item
Ratchet,Reversible,3/4"
Finish
Chrome
Reversing
Yes
Description
Ratchet,Reversible,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.