
3/8" Drive Extension
Mfr # VDE 3090-3
Zoro # G9061985
product price: $30.29
/eaKey Features
Drive Size
3/8"
SAE or Metric
SAE, Metric
Output Drive Type
Male Square
Number of Points
4
Tether Capable
Not Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 3090-3
Zoro #
G9061985
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8"
Details
Item
Extension
SAE or Metric
SAE, Metric
Output Drive Type
Male Square
Number of Points
4
Tether Capable
Not Tether Capable
Number of Pieces
1
System of Measurement
Inch/Metric
For Use With
Hand-Operated Sockets With Square Drive As Per DIN 3120, ISO 1174
Description
Insulated Socket Extension,3/8",3" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.