
3/8" Drive Extension
Mfr # VDE 3090-6
Zoro # G9061991
product price: $42.69
/eaKey Features
Drive Size
3/8"
SAE or Metric
SAE, Metric
Number of Pieces
1
Number of Points
4
Output Drive Type
Male Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 3090-6
Zoro #
G9061991
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8"
Details
Item
Extension
SAE or Metric
SAE, Metric
Number of Pieces
1
Number of Points
4
Output Drive Type
Male Square
System of Measurement
Inch/Metric
For Use With
Hand-Operated Sockets With Square Drive As Per DIN 3120, ISO 1174
Tether Capable
Not Tether Capable
Description
Insulated Socket Extension,3/8",6" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.